Motion
VB-214

BROWNING
VB-214

Ball Insert Bearing - Straight Bore, 0.8750 in Bore Diam., 2.0472 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #01466391
MFR #VB-214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VB-214

Ball Insert Bearing - Straight Bore, 0.8750 in Bore Diam., 2.0472 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #01466391
MFR #VB-214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VB-214 BRG
  • With Seal Flinger
  • With Lithium Complex; EP; NLGI#2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Max Operating Temperature
    200 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Plastic
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    5500 rpm
  • Seal Type
    Single Lip Contact
  • Locking Device Part Number
    B-15A
  • Series
    VB 200
  • CAD Drawing
  • Manufacturer Catalog Number
    764024
  • Manufacturer Product Page
  • UPC_NO
    662460345628
  • Weight
    0.8 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text