Specifications
Dimensions
- Bore Diameter1-11/16 in
- Fillet Radius0.0620 in
- Inner Ring Width2.0940 in
- Misalignment Angle±1.5° Misalignment - Static Only
- Outer Ring Width0.9060 in
- Outside Diameter3.5430 in
- Overall Width3.0000 in
- Precision RatingABEC 1
- Weight2.78 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing TypeBall Bearing
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPlastic
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel, Black Oxided Inner
- Internal ClearanceStandard
- Locking DeviceConcentric Collar
- Locking Device Part NumberB-31A
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVB-327
- Manufacturer Product Page
- Manufacturer Upc Number662460345857
- Max Operating Temperature200 °F
- Max Rpm3000 rpm
- Operating Temperature Range-20 to 200 °F
- Radial Dynamic Load Capacity7889 lbs
- Radial Static Load Capacity5216 lbs
- RelubricatableYes
- Retainer MaterialMolded fiber glass reinforced nylon
- Retainer TypeBall Riding Retainer
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVB 300
- Snap Ring IncludedWithout Snap Ring
- UPC_NO662460345857
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)