Motion
PVH057R01AA10A070000002001AB010A

VICKERS BY DANFOSS
PVH057R01AA10A070000002001AB010A

02-160246 Hydraulic Axial Piston Pump - PVM, 106.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01466421
MFR #PVH057R01AA10A070000002001AB010A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH057R01AA10A070000002001AB010A

02-160246 Hydraulic Axial Piston Pump - PVM, 106.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #01466421
MFR #PVH057R01AA10A070000002001AB010A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVH057R01AA10A070000002001AB010A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    106.5 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    14T Spline
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought