Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7211 ACD/P4AQBTG400

Angular Contact Bearing - 55 mm Bore, 100 mm OD, 21 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
MI ITEM #01466527
MFR #7211 ACD/P4AQBTG400

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7211 ACD/P4AQBTG400 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    40.5 kN
  • Max Rpm
    20000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1.5 mm
  • Series
    72
  • Weight
    5.64 lbs
  • UPC_NO
    7316571587936
  • Description
    7211 ACD/P4AQBTG400 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text