Motion
HK1416

NTN
HK1416

Drawn Cup Needle Roller Bearing - Open Ends, 14 mm Bore, 20 mm OD, 16 mm Width
MI ITEM #01466557
MFR #HK1416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1416

Drawn Cup Needle Roller Bearing - Open Ends, 14 mm Bore, 20 mm OD, 16 mm Width
MI ITEM #01466557
MFR #HK1416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5512 in
  • Outside Diameter  
    0.7874 in
  • Overall Width  
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.033 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1416 Drawn Cup Needle Roller Bearing has a 0.5512 in bore diameter, open closure type with open ends drawn cup construction, 0.7874 in outside diameter, 0.6299 in overall width, and 0.033 lbs weight, making it ideal for compact automotive and industrial systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071214
  • Max Rpm
    17000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071214

Overview

Mfr description
HK1416 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought