Motion
1R12X16X14D

NTN
1R12X16X14D

Needle Roller Bearing Inner Ring - 12 mm Bore, 16 mm OD, 14 mm Width, Chrome Steel
MI ITEM #01466562
MFR #1R12X16X14D
Your Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R12X16X14D

Needle Roller Bearing Inner Ring - 12 mm Bore, 16 mm OD, 14 mm Width, Chrome Steel
MI ITEM #01466562
MFR #1R12X16X14D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.32/each(List $23.36)

Overview

Mfr description
1R12X16X14D NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Material
    Chrome Steel
  • Bore Type
    Straight
  • Series
    IR
  • Lubrication Hole Type
    Lubrication Hole
  • Manufacturer Product Page
  • UPC_NO
    4547359478006
  • Weight
    0.02 lbs
  • Bearing Material
    Chrome Steel
  • Overall Width
    14 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R12X16X14D is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, and 14 mm overall width, weighing 0.02 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text