Motion
1R12X15X12.5

NTN
1R12X15X12.5

Inner Ring
Mi Item #01466565
MFR #1R12X15X12.5
Price$19.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R12X15X12.5

Inner Ring
Mi Item #01466565
MFR #1R12X15X12.5

Mfr description
1R12X15X12.5 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.42/each

Specifications

Dimensions

  • Bore Diameter
    0.4724 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    0.5906 in
  • Overall Width
    0.4921 in
  • Weight
    0.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R12X15X12.5 is an inner ring with a 0.4724 in bore diameter, 0.5906 in outside diameter, and 0.4921 in overall width, weighing 0.013 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250084
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359250084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)