Motion
1R10X14X12

NTN
1R10X14X12

Inner Ring
MI ITEM #01466567
MFR #1R10X14X12
Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R10X14X12

Inner Ring
MI ITEM #01466567
MFR #1R10X14X12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.49/each

Specifications

Dimensions

  • Bore Diameter
    0.3937 in
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    0.5512 in
  • Overall Width
    0.4724 in
  • Weight
    0.015 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R10X14X12 is an inner ring with a 0.3937 in bore diameter, 0.5512 in outside diameter, and 0.4724 in overall width, weighing 0.015 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359249842
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359249842

Overview

Mfr description
1R10X14X12 INNER RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text