Motion
1R100X110X40

NTN
1R100X110X40

Inner Ring
Mi Item #01466569
MFR #1R100X110X40
Price$279.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R100X110X40

Inner Ring
Mi Item #01466569
MFR #1R100X110X40

Mfr description
1R100X110X40 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.44/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in
  • Fillet Radius
    1.100 mm
  • Outside Diameter
    4.3307 in
  • Overall Width
    1.5748 in
  • Weight
    1.698 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Compatible Bearing
    NK110/40R
  • Long Description
    The 1R100X110X40 is a needle roller bearing inner ring with a 3.9370 in bore diameter, 4.3307 in outside diameter, and 1.5748 in overall width, weighing 1.698 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359249958
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    4547359249958
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)