Motion
1R100X115X40

NTN
1R100X115X40

Inner Ring
MI ITEM #01466570
MFR #1R100X115X40
Your Price$252.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R100X115X40

Inner Ring
MI ITEM #01466570
MFR #1R100X115X40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$252.81/each(List $290.73)

Overview

Mfr description
1R100X115X40 INNER RACE

Specifications

  • Bore Diameter
    3.9370 in
  • Outside Diameter
    4.5276 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    1.100 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359249996
  • UPC_NO
    4547359249996
  • Weight
    1.702 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.5748 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R100X115X40 is an inner ring with a 3.9370 in bore diameter, 4.5276 in outside diameter, and 1.5748 in overall width, weighing 1.702 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text