Motion
1R12X16X20

NTN
1R12X16X20

Inner Ring
MI ITEM #01466573
MFR #1R12X16X20
Your Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R12X16X20

Inner Ring
MI ITEM #01466573
MFR #1R12X16X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.46/each(List $22.37)

Overview

Mfr description
1R12X16X20 INNER RACE

Specifications

  • Bore Diameter
    0.4724 in
  • Outside Diameter
    0.6299 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250176
  • UPC_NO
    4547359250176
  • Weight
    0.029 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.7874 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R12X16X20 is an inner ring with a 0.4724 in bore diameter, 0.6299 in outside diameter, and 0.7874 in overall width, weighing 0.029 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text