Motion
HK0306T2

NTN
HK0306T2

Drawn Cup Needle Roller Bearing - Open Ends, 3 mm Bore, 6.5 mm OD, 6 mm Width
MI ITEM #01466591
MFR #HK0306T2
Your Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0306T2

Drawn Cup Needle Roller Bearing - Open Ends, 3 mm Bore, 6.5 mm OD, 6 mm Width
MI ITEM #01466591
MFR #HK0306T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.18/each(List $11.72)

Overview

Mfr description
HK0306T2 NEEDLE ROLLER BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 120 ºC, -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    50000 rpm
  • Precision Rating
    ISO Class 0
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    4547359070507
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK0306T2 Drawn Cup Needle Roller Bearing has a 3 mm bore diameter, open closure type with open ends drawn cup construction, 0.2559 in outside diameter, and 6 mm overall width, making it ideal for miniature precision mechanisms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text