Specifications
Dimensions
- Bore Diameter4 mm
- Outside Diameter8 mm
- Overall Width8 mm
Details
- Bearing MaterialSteel
- Bore TypeRound
- Cage MaterialNylon
- Closure TypeOpen
- Internal ClearanceCN
- Lubrication Hole TypeNo Hole
- Max Rpm45000 rpm
- Operating Temperature Range-40 to 250 ºF
- Product TypeDrawn Cup Needle Roller Bearings
- Type Of BearingNeedle Roller Bearing
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)