Motion
HK1512

NTN
HK1512

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width
MI ITEM #01466594
MFR #HK1512
Price$10.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1512

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 12 mm Width
MI ITEM #01466594
MFR #HK1512

Mfr description
HK1512 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    0.8268 in
  • Overall Width  
    0.4724 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.024 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071252
  • Max Rpm
    16000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)