Motion
HK0509

NTN
HK0509

Drawn Cup Needle Roller Bearing - Open Ends, 5 mm Bore, 9 mm OD, 9 mm Width
Mi Item #01466595
MFR #HK0509
Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0509

Drawn Cup Needle Roller Bearing - Open Ends, 5 mm Bore, 9 mm OD, 9 mm Width
Mi Item #01466595
MFR #HK0509

Mfr description
HK0509 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.23/each

Specifications

Dimensions

  • Bore Diameter  
    0.1969 in
  • Outside Diameter  
    0.3543 in
  • Overall Width  
    0.3543 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359070521
  • Max Rpm
    40000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)