Motion
HK0709

NTN
HK0709

Drawn Cup Needle Roller Bearing - Open Ends, 7 mm Bore, 11 mm OD, 9 mm Width
MI ITEM #01466597
MFR #HK0709
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0709

Drawn Cup Needle Roller Bearing - Open Ends, 7 mm Bore, 11 mm OD, 9 mm Width
MI ITEM #01466597
MFR #HK0709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.2756 in
  • Outside Diameter  
    0.4331 in
  • Overall Width  
    0.3543 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.006 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359070613
  • Max Rpm
    34000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing

Overview

Mfr description
HK0709 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text