Motion
HK0810

NTN
HK0810

Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #01466599
MFR #HK0810
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0810

Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width
Mi Item #01466599
MFR #HK0810

Mfr description
HK0810 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Outside Diameter  
    0.4724 in
  • Overall Width  
    0.3937 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.007 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359070651
  • Max Rpm
    30000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)