Motion
HK0912

NTN
HK0912

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #01466600
MFR #HK0912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK0912

Drawn Cup Needle Roller Bearing - HK, HMK Type
MI ITEM #01466600
MFR #HK0912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HK0912 BRG

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    27000 rpm
  • Lubrication Hole Type
    No Hole
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359070811
  • Weight
    0.009 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text