Motion
HK1012F

NTN
HK1012F

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width
Mi Item #01466602
MFR #HK1012F
Price$8.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1012F

Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 12 mm Width
Mi Item #01466602
MFR #HK1012F

Mfr description
HK1012F NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.3937 in
  • Outside Diameter  
    0.5512 in
  • Overall Width  
    0.4724 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1012F Drawn Cup Needle Roller Bearing features a 0.3937 in bore diameter, open closure type with open ends drawn cup design, 0.5512 in outside diameter, 0.4724 in overall width, and 0.01 lbs weight, making it suitable for precision industrial applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359862799
  • Max Rpm
    24000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359862799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)