Motion
HK1210

NTN
HK1210

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #01466604
MFR #HK1210
Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1210

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 16 mm OD, 10 mm Width
MI ITEM #01466604
MFR #HK1210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    0.6299 in
  • Overall Width  
    0.3937 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1210 Drawn Cup Needle Roller Bearing provides a 12 mm bore diameter, open closure type, open ends drawn cup design, 16 mm outside diameter, 10 mm overall width, and 0.02 lbs weight, making it ideal for small engines, power tools, and compact drive assemblies.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359070989
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359070989

Overview

Mfr description
HK1210 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text