Motion
HK1212

NTN
HK1212

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 12 mm Width
Mi Item #01466605
MFR #HK1212
Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1212

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 12 mm Width
Mi Item #01466605
MFR #HK1212

Mfr description
HK1212 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    0.7087 in
  • Overall Width  
    0.4724 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1212 Drawn Cup Needle Roller Bearing offers a 12 mm bore diameter, open closure type, open ends drawn cup configuration, 18 mm outside diameter, 12 mm overall width, and 0.02 lbs weight, making it ideal for power transmission and machinery applications.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071054
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)