Motion
HK1214L

NTN
HK1214L

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 14 mm Width
Mi Item #01466607
MFR #HK1214L
Price$15.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1214L

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 14 mm Width
Mi Item #01466607
MFR #HK1214L

Mfr description
HK1214L NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Outside Diameter  
    0.7087 in
  • Overall Width  
    0.5512 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.024 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1214L is a drawn cup needle roller bearing with a 0.4724 in bore diameter, single seal closure type, open ends design, 0.7087 in outside diameter, 0.5512 in overall width, and 0.024 lbs weight, suitable for compact assemblies requiring moderate sealing and radial load performance.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071108
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)