Motion
HK1312

NTN
HK1312

Drawn Cup Needle Roller Bearing - Open Ends, 13 mm Bore, 19 mm OD, 12 mm Width
MI ITEM #01466609
MFR #HK1312
Your Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1312

Drawn Cup Needle Roller Bearing - Open Ends, 13 mm Bore, 19 mm OD, 12 mm Width
MI ITEM #01466609
MFR #HK1312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.25/each(List $10.35)

Overview

Mfr description
HK1312 NEEDLE ROLLER BRG

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    18000 rpm
  • Precision Rating
    ISO Class 0
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359071184
  • UPC_NO
    4547359071184
  • Weight
    0.022 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1312 Drawn Cup Needle Roller Bearing has a 13 mm bore diameter, open closure type with open ends drawn cup construction, 19 mm outside diameter, 12 mm overall width, and 0.03 lbs weight, making it ideal for small motors and precision machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text