Motion
HK1414L/3AS

NTN
HK1414L/3AS

Drawn Cup Needle Roller Bearing - 14 mm Bore
Mi Item #01466610
MFR #HK1414L/3AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1414L/3AS

Drawn Cup Needle Roller Bearing - 14 mm Bore
Mi Item #01466610
MFR #HK1414L/3AS

Mfr description
HK1414L/3AS NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Weight
    0.026 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The HK1414L/3AS Drawn Cup Needle Roller Bearing features a 14 mm bore diameter and 0.026 lbs weight, making it suitable for light-duty applications.
  • Manufacturer Upc Number
    4547359474589
  • Product Type
    Drawn Cup Needle Roller Bearings
  • UPC_NO
    4547359474589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)