Motion
HK1514L

NTN
HK1514L

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 14 mm Width
Mi Item #01466612
MFR #HK1514L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1514L

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 14 mm Width
Mi Item #01466612
MFR #HK1514L

Mfr description
HK1514L NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    0.8268 in
  • Overall Width  
    0.5512 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.029 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1514L Drawn Cup Needle Roller Bearing features a 0.5906 in bore diameter, single seal closure type with open ends drawn cup design, 0.8268 in outside diameter, 0.5512 in overall width, and 0.029 lbs weight, making it suitable for compact equipment exposed to debris.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071306
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)