Motion
HK1516LL

NTN
HK1516LL

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 16 mm Width
Mi Item #01466614
MFR #HK1516LL
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK1516LL

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 21 mm OD, 16 mm Width
Mi Item #01466614
MFR #HK1516LL

Mfr description
HK1516LL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    0.8268 in
  • Overall Width  
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.031 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK1516LL Drawn Cup Needle Roller Bearing has a 0.5906 in bore diameter, sealed closure type with open ends drawn cup construction, 0.8268 in outside diameter, 0.6299 in overall width, and 0.031 lbs weight, making it ideal for compact industrial systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071351
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)