Motion
20215-K-TVP-C3

FAG (SCHAEFFLER)
20215-K-TVP-C3

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #01466702
MFR #20215-K-TVP-C3
Price$1,089.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20215-K-TVP-C3

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 25 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #01466702
MFR #20215-K-TVP-C3

Mfr description
20215-K-TVP-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,089.89/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    Not Rated
  • Weight
    2.68 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Barrel roller bearing 202..-K-TVP
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2800 rpm
  • Maximum Speed
    5.500 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    202
  • UPC_NO
    4012801014014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)