Motion
LER121
Bearing Seal - Labyrinth, Aluminum Material, 4-7/8 in Bore
Mi Item #01466704
MFR #LER121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 4-7/8 in Bore
Mi Item #01466704
MFR #LER121

Mfr description
LER121X0414-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.23 lbs

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)