Motion
LER109
Bearing Seal - Labyrinth, Aluminum Material, 3-15/16 in Bore
Mi Item #01466706
MFR #LER109
Price$177.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 3-15/16 in Bore
Mi Item #01466706
MFR #LER109

Mfr description
LER109X0315-G-A SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.21/each

Specifications

Dimensions

  • Height
    1.4
  • Length
    6.2
  • Weight
    0.68 lbs, 0.53
  • Width
    6.05

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)