Motion
M-800 40MM PILOT MT

NEXEN GROUP
M-800 40MM PILOT MT

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #01467001
MFR #M-800 40MM PILOT MT
List Price$2,427.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
M-800 40MM PILOT MT

Friction Clutch - 40 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #01467001
MFR #M-800 40MM PILOT MT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,427.41/each for your price

Overview

Mfr description
950250 M-800 40MM PILOT MT

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Drive Arrangement
    Pilot Mount
  • Port Size
    1/4 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    185.7 mm
  • Overall Diameter
    204.7 mm
  • Bore Diameter
    40 mm
  • Minimum Sprocket Size
    40/38T, 50/31T, 60/26T, 80/21T
  • Drive Inertia
    372.35 kg-cm²
  • Shaft Inertia
    185.07 kg/cm²
  • Pilot Diameter
    100 mm
  • Pilot Or Drive Flg Bolt Circle Data
    4, M8 Bolts @ 90° on a 120 mm Circle
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    914 kWhr
  • Clutch Facing Effective Area
    197.60 cm²
  • Maximum Continuous Thermal Dissipation
    0.75 kW
  • Clutch Heat Sink Capacity
    149000 J
  • Clutch Peak Thermal Input Rate
    20.60 kW
  • Clutch Response Factor
    0.119
  • Max Pressure
    6.0 bar
  • Min Engagement Pressure
    0.3 bar
  • Clutch Air Chamber Volume When New
    18.861 cm³
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Ratings
    CE and RoHS
  • Model
    M-800
  • Weight
    37.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 126 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 7.5 kW, continuous thermal dissipation up to 0.75 kW, bores up to 40 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • 2D Drawing
  • Instruction Manual
  • UPC_NO
    662284174596
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text