Motion
S00744
Penetrant or Multipurpose Lubricant - 9 oz, Aerosol Can, Red Color
MI ITEM #01467207
MFR #S00744
Your Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 9 oz, Aerosol Can, Red Color
MI ITEM #01467207
MFR #S00744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$14.77/each(List $16.99)

Overview

Mfr description
SC0744000 Q.A. INSPECTOR PENETRANT
  • A three-part quality assurance system that detects and locates cracks and defects in metals and non-porous, non-metal parts

Specifications

  • Type
    Lubricant
  • Container Type
    Aerosol Can
  • Container Size
    9 oz
  • Composition
    Butane, Butoxypropanol, Ethylbenzene, Kerosene, Light Aliphatic Hydrocarbon Solvent, Petroleum, Propane, Toluene, 1-Methyl-2-Pyrrolidone
  • Application
    General Purpose
  • Color
    Red
  • Flash Point
    0 °F
  • Net Weight
    12 oz.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    075577907441
  • UPC_NO
    075577907441
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • A three-part quality assurance system that detects and locates cracks and defects in metals and non-porous, non-metal parts
  • NSF Rating
    Not Rated
  • Series
    WL(TM)744
  • Size
    14 oz.
  • Specific Gravity
    0.73
  • VOC Content
    98.70% (Less Water and Federally Exempt Solvents)
  • Weight
    0.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text