Motion
S00745
Penetrant or Multipurpose Lubricant - 7 oz, Aerosol Can, White Color
MI ITEM #01467208
MFR #S00745
Your Price$21.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 7 oz, Aerosol Can, White Color
MI ITEM #01467208
MFR #S00745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$21.12/each(List $24.29)

Overview

Mfr description
SC0745000 Q.A.INSPECTOR DEVELOPER
  • A three-part quality assurance system that detects and locates cracks and defects in metals and non-porous, non-metal parts

Specifications

  • Type
    Lubricant
  • Container Type
    Aerosol Can
  • Container Size
    7 oz
  • Composition
    Heptane, Propane, Talc, Toluene, Butane
  • Application
    General Purpose
  • Color
    White
  • Flash Point
    0 °F
  • Net Weight
    7 oz.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    075577907458
  • UPC_NO
    075577907458
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • A three-part quality assurance system that detects and locates cracks and defects in metals and non-porous, non-metal parts
  • NSF Rating
    Not Rated
  • Series
    WL(TM)744
  • Size
    12 oz.
  • Specific Gravity
    0.64
  • VOC Content
    94.98% (Less Water and Federally Exempt Solvents)
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text