Motion
D60B40
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 40 Teeth
Mi Item #01467311
MFR #D60B40
Price$409.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 40 Teeth
Mi Item #01467311
MFR #D60B40

Mfr description
D60B40 SB 1-1/4 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$409.59/each

Specifications

Dimensions

  • Caliper Diameter
    9.0910 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.7500 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    9.9800 in
  • Pitch Diameter
    9.5600 in
  • Tooth Width
    0.4440 in
  • Weight
    33.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039365842
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)