Motion
2040FC2A-4.929

FALK
2040FC2A-4.929

UltraMax® Inline Speed Reducer - Double Reduction, 4.929:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01467650
MFR #2040FC2A-4.929
Your Price$11,771.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2040FC2A-4.929

UltraMax® Inline Speed Reducer - Double Reduction, 4.929:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
MI ITEM #01467650
MFR #2040FC2A-4.929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,771.55/each(List $14,714.44)

Overview

Mfr description
2040FC2A-4.929 ULTRAMAX

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    4.929:1
  • Actual Ratio
    4.929:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Max Input Horsepower
    57.60 hp @ 1750 rpm
  • Series
    2000
  • Manufacturer Product Page
  • UPC_NO
    782934101915
  • Weight
    200.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text