Motion
BX123
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 126 in Nominal Outside Length, Cogged
MI ITEM #01467682
MFR #BX123
Price$164.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 126 in Nominal Outside Length, Cogged
MI ITEM #01467682
MFR #BX123

Mfr description
BX-123 TORQUE FLEX BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.07/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    126 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Ethylene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    698672197069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)