Motion
BX126
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 129 in Nominal Outside Length, Cogged
Mi Item #01467683
MFR #BX126
Price$103.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 129 in Nominal Outside Length, Cogged
Mi Item #01467683
MFR #BX126

Mfr description
BX-126 TORQUE FLEX BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.96/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    129 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Ethylene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    BX
  • UPC_NO
    698672197076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)