Motion
BX-300

TB WOODS
BX-300

Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 301 in Nominal Outside Length, Cogged
Mi Item #01467687
MFR #BX-300
Price$497.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
BX-300

Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 301 in Nominal Outside Length, Cogged
Mi Item #01467687
MFR #BX-300

Mfr description
BX-300 TORQUE FLEX BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.22/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    301 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672197151
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    BX
  • UPC_NO
    698672197151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)