Motion
BX-57
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 60 in Nominal Outside Length, Cogged
MI ITEM #01467699
MFR #BX-57
Price$79.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - BX, 21/32 in Top Width, 1 Strand, 60 in Nominal Outside Length, Cogged
MI ITEM #01467699
MFR #BX-57

Mfr description
BX-57 TORQUE FLEX BELT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.01/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    60 in
  • Thickness
    0.4375 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672197236
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    BX
  • UPC_NO
    698672197236

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)