Motion
A2060SSOL

TSUBAKI (UST)
A2060SSOL

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #01467840
MFR #A2060SSOL
Price$70.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2060SSOL

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #01467840
MFR #A2060SSOL

Mfr description
A2060SS "304" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.33/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Pitch
    1-1/2 in
  • Plate Height
    1.898 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Weight
    2 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    A2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    A 2060SS Offset Link
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    2160
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039187758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)