Motion
SYNAC-32 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNAC-32 5GAL PAIL

SYNAC Series Air Compressor Oil - 5 gal, Pail, 32 ISO Grade, 10 SAE Grade
MI ITEM #01467844
MFR #SYNAC-32 5GAL PAIL
Your Price$600.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNAC-32 5GAL PAIL

SYNAC Series Air Compressor Oil - 5 gal, Pail, 32 ISO Grade, 10 SAE Grade
MI ITEM #01467844
MFR #SYNAC-32 5GAL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$600.18/each(List $690.21)

Overview

Mfr description
SYNAC 32 5-GAL PAIL L0932-060
  • Excellent high temperature stability and oxidation resistance
  • Very low deposit forming tendencies
  • Outstanding anti-wear protection

Specifications

  • Oil Type
    Synthetic Oil
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Base Type
    Diester-Based Synthetic
  • ISO Grade
    32
  • Overall Height
    15 in
  • SAE Grade
    10
  • Composition
    Synthetic, Diester-Based Oil
  • Food Grade
    No
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Viscosity
    31
  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SYNAC Series are recommended for all types of rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for vacuum pumps and blowers.
  • Color
    Amber
  • Features & Benefits
    •Excellent high temperature stability and oxidation resistance •Very low deposit forming tendencies •Outstanding anti-wear protection
  • Flash Point
    232°C/450 °F
  • Manufacturer Upc Number
    089215593200
  • UPC_NO
    089215593200
  • Weight
    40.00 lbs
  • Shelf Life
    6 yr
  • Viscosity Index
    135
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought