Motion
L0932-062
SYNAC-32, DRUM
MI ITEM #01467846
MFR #L0932-062
List Price$7,383.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYNAC-32, DRUM
MI ITEM #01467846
MFR #L0932-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,383.99/each for your price

Overview

Mfr description
SYNAC 32 55-GAL DRUM L0932-062
  • Excellent high temperature stability and oxidation resistance
  • Very low deposit forming tendencies
  • Outstanding anti-wear protection

Specifications

  • Oil Type
    Diester-Based Synthetic
  • ISO Grade
    32
  • Overall Height
    34.75 in
  • SAE Grade
    10
  • Composition
    Synthetic, Diester-Based Fluid
  • Food Grade
    Not Food Grade
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Viscosity
    31
  • Additives Included
    Anti-Wear
  • Certification
    NSF H2
  • Application
    The LUBRIPLATE SYNAC Series are recommended for all types of rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for vacuum pumps and blowers.
  • Features & Benefits
    •Excellent high temperature stability and oxidation resistance •Very low deposit forming tendencies •Outstanding anti-wear protection
  • Flash Point
    232°C/450°F
  • Manufacturer Upc Number
    089215493210
  • UPC_NO
    089215493210
  • Weight
    445.00 lbs
  • Shelf Life
    6 yr
  • Viscosity Index
    135
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought