Motion
SYNAC-46 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNAC-46 5GAL PAIL

SYNAC Series Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
Mi Item #01467847
MFR #SYNAC-46 5GAL PAIL
Price$600.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNAC-46 5GAL PAIL

SYNAC Series Air Compressor Oil - 5 gal, Pail, 46 ISO Grade, 20 SAE Grade
Mi Item #01467847
MFR #SYNAC-46 5GAL PAIL

Mfr description
SYNAC 46 5-GAL PAIL L0933-060
  • Excellent high temperature stability and oxidation resistance
  • Very low deposit forming tendencies
  • Outstanding anti-wear protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.18/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    46
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • Application
    The LUBRIPLATE SYNAC Series are recommended for all types of rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for vacuum pumps and blowers.
  • Base Type
    Diester-Based Synthetic
  • Certification
    NSF H2
  • Color
    Amber
  • Composition
    Synthetic, Diester-Based Oil
  • Container Type
    Pail
  • Features & Benefits
    •Excellent high temperature stability and oxidation resistance •Very low deposit forming tendencies •Outstanding anti-wear protection
  • Flash Point
    235°C/455 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215593309
  • Oil Type
    Synthetic Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215593309
  • Viscosity
    44
  • Viscosity Index
    118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)