Motion
4 7/16 STL PLXC EXP PIL BLOCK

DODGE
4 7/16 STL PLXC EXP PIL BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 4.4375 in Bore, 20.5000 in Length, 13.8750 in Height, Cast Iron
Mi Item #01467862
MFR #4 7/16 STL PLXC EXP PIL BLOCK
Price$25,884.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 7/16 STL PLXC EXP PIL BLOCK

Hydrodynamic Pillow Block Bearing - Four-Bolt Pillow Block, 4.4375 in Bore, 20.5000 in Length, 13.8750 in Height, Cast Iron
Mi Item #01467862
MFR #4 7/16 STL PLXC EXP PIL BLOCK

Mfr description
SLEEVOIL 4-7/16 PL-XC 134201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,884.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.2500 in
  • Base Width
    7-1/2 in
  • Bolt Center To Center Length
    15.2500 to 16.7500 in
  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Inside Diameter
    4.4375 in
  • Overall Height  
    13.8750 in
  • Overall Length  
    20.5000 in
  • Shaft Diameter
    4.4375 in
  • Weight
    300 lbs

Details

  • Bearing Material
    Babbitt
  • Bearing Type
    Hydrodynamic
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Lubrication
    Oil
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    134201
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Series
    R
  • Standards Met
    AFBMA, AGMA, ASMMA, BSA, CMA, MPTA, PTDA, UL
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Hydrodynamic
  • UPC_NO
    782475954049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)