Motion
DMD-428-2RV-76NRI

DIAMOND CHAIN COMPANY
DMD-428-2RV-76NRI

Roller Chain - Standard Series, 428 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01467912
MFR #DMD-428-2RV-76NRI
Price$207.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-428-2RV-76NRI

Roller Chain - Standard Series, 428 / 1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01467912
MFR #DMD-428-2RV-76NRI

Mfr description
428-2 RIV X 76 PITCH CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.58/each

Specifications

Dimensions

  • Chain Overall Width
    1.24 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.174 in
  • Roller Diameter
    0.335 in
  • Tensile Strength
    8400 lbs
  • Weight
    3.20 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    428 / 1/2 in
  • Manufacturer Catalog Number
    X-549302-76-P
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    716647249220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)