Motion
2312 K

SKF
2312 K

Self-aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, CN
MI ITEM #01467916
MFR #2312 K
Price$875.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2312 K

Self-aligning Ball Bearing - Tapered 1:12, 60 mm ID, 130 mm OD, 46 mm Width, Open, CN
MI ITEM #01467916
MFR #2312 K

Mfr description
2312 K BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.50/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    1.811 in / 46 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    5.74 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Coating
    None
  • Description
    2312 K BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    2312 K Self-Aligning Bearing has 60 mm tapered 1:12 bore, open closure, 130 mm OD, 46 mm width; perfect for heavy machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2312 K
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    7000 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    19570 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577002099
  • Withdrawal Sleeve
    AHX 2312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)