Motion
ER12DD
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #01468077
MFR #ER12DD
Price$89.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
MI ITEM #01468077
MFR #ER12DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.38/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outer Ring Width  
    31 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.38 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Max Rpm
    10450 rpm
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796210745

Overview

Mfr description
ER 12 DD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text