Specifications
Dimensions
- Bore Diameter1.1563 in
Details
- Bore TypeStraight
- Locking DeviceConcentric Collar
- Manufacturer Upc Number662461226742
- Product TypeBall Insert Bearings
- UPC_NO662461226742
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)