Motion
PWTR3072-2RS

INA (SCHAEFFLER)
PWTR3072-2RS

Crowned Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
Mi Item #01468192
MFR #PWTR3072-2RS
Price$619.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWTR3072-2RS

Crowned Yoke Roller - 72 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Sealed
Mi Item #01468192
MFR #PWTR3072-2RS

Mfr description
PWTR3072-2RS-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.11/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Roller Diameter  
    72 mm
  • Roller Width  
    28 mm
  • Weight
    1.84 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2200 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +140 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Roller Shape
    Crowned
  • Series
    PWTR
  • UPC_NO
    4012802625615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)