Motion
F100
Air Operated Grease Gun - 6000 psi Maximum Operating Pressure, 16 oz Capacity
MI ITEM #01468210
MFR #F100
Price$175.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Grease Gun - 6000 psi Maximum Operating Pressure, 16 oz Capacity
MI ITEM #01468210
MFR #F100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.76/each

Specifications

Dimensions

  • Operating Pressure
    6000 psi
  • Weight
    4.10 lbs

Details

  • Capacity
    16 oz
  • Features & Benefits
    • Develops 6,000 psi • Delivery: 1 oz. of grease per 7 cycles • Three-way loading: 14 oz cartridge, suction or fast refill from Alemite Loader Pump through loader fitting up to 16 oz • Air vent (bleeder valve) • Included Items: Rigid Extension and Coupler
  • Fill Type
    3-Way
  • Flow Rate
    7 oz/cycle
  • Hose Type
    Rigid
  • Includes
    Grease Coupler
  • Maximum Operating Pressure
    6000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    098468311165

Overview

Mfr description
F100 F-A-R AIR CARTRIDGE GUN
  • Develops 6,000 psi
  • Delivery: 1 oz. of grease per 7 cycles
  • Three-way loading: 14 oz cartridge, suction or fast refill from Alemite Loader Pump through loader fitting up to 16 oz
  • Air vent (bleeder valve)
  • Included Items: Rigid Extension and Coupler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought