Motion
F104
Pistol Grease Gun - 2900 psi Maximum Operating Pressure, 3 oz Capacity
MI ITEM #01468214
MFR #F104
Price$42.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 2900 psi Maximum Operating Pressure, 3 oz Capacity
MI ITEM #01468214
MFR #F104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.76/each

Specifications

Dimensions

  • Operating Pressure
    2900 psi
  • Weight
    1.80 lbs

Details

  • Capacity
    3 oz
  • Features & Benefits
    • Small size fits easily into toolbox or storage compartment • Develops 2,900 psi • Two-way loading: 3-oz cartridge or suction • Included Items: 3-oz grease cartridge, rigid extension and coupler
  • Fill Type
    Cartridge, Suction Fill
  • Hose Type
    Rigid
  • Includes
    Grease Coupler
  • Maximum Operating Pressure
    2900 psi
  • Product Type
    Grease Guns
  • UPC_NO
    098468311134

Overview

Mfr description
F104 F-A-R MINI-GUN CLAMSHELL
  • Small size fits easily into toolbox or storage compartment
  • Develops 2,900 psi
  • Two-way loading: 3-oz cartridge or suction
  • Included Items: 3-oz grease cartridge, rigid extension and coupler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought